x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Fire Pump Motor, U526, 100HP, 230/460V, 3600RPM, 3PH, 365TS FR, DP

Actual product may differ from image shown

Marathon Motors Fire Pump Motor, U526, 100HP, 230/460V, 3600RPM, 3PH, 365TS FR, DP

Item #: WBB868331

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $8,273.00

Quantity

Customers Also Viewed

Marathon Motors Fire Pump Motor, U526, 100HP, 230/460V, 3600RPM, 3PH, 365TS FR, DP

For use on pumps designed for fire pump duty and installed per NFPA-20. These Dripproof motors are intended for installation in relatively clean and dry environments. Fire Pumps motors are not recommended for use with variable frequency drives.

  • HORSEPOWER 100
  • ENCLOSURE DP
  • FRAME 365TS
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 3600
  • MOTOR RPM 50Hz 3000
  • RPM 3600/3000
  • PHASE 3
  • VOLTAGE 230/460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 50
  • ENCLOSURE TYPE Open/Drip Proof
  • OPPOSITE END BEARING 6312
  • WEIGHT 721 (327.73 kg)
  • UL UL Listed
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER U526
  • RPM RANGE 3001-3600
  • INSULATION CLASS B
  • FL AMPS 240/120
  • OPPOSITE END BEARING SIZE 6312
  • DRIVE END BEARING SIZE 6312
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6312
  • ORIENTATION Horizontal
  • IP CODE 12
  • STARTING TYPE WYE Start Delta Run
  • NEMA DESIGN B
  • CE Y
  • 50 Hertz kW 56
  • 50 Hertz HP 75
  • 50 Hertz SF 1.15
  • FL EFFICIENCY 93
  • 50 Hertz FL Amps 216/108
  • 50 Hertz Voltage 190/380
  • is_motor Yes
  • KVA-CODE F
  • 50 Hertz FL eFF 91.70 Percent
  • 60 HERTZ kW 75
  • 60 HERTZ RPMS 3600
  • MODEL NUMBER 365TSTDS4025
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: alex

    Date: May 03, 2016

    alex
    Your review:
    i bought it and it was amazing
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Fire Pump Motor, U526, 100HP, 230/460V, 3600RPM, 3PH, 365TS FR, DP

Marathon Motors Fire Pump Motor, U526, 100HP, 230/460V, 3600RPM, 3PH, 365TS FR, DP

Item #: WBB868331

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant