x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Fire Pump Motor, U518, 60HP, 230/460V, 1800RPM, 3PH, 364TS FR, DP

Actual product may differ from image shown

Marathon Motors Fire Pump Motor, U518, 60HP, 230/460V, 1800RPM, 3PH, 364TS FR, DP

Item #: WBB870027

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4,862.00

Quantity

Customers Also Viewed

Marathon Motors Fire Pump Motor, U518, 60HP, 230/460V, 1800RPM, 3PH, 364TS FR, DP

For use on pumps designed for fire pump duty and installed per NFPA-20. These Dripproof motors are intended for installation in relatively clean and dry environments. Fire Pumps motors are not recommended for use with variable frequency drives.

  • HORSEPOWER 60
  • ENCLOSURE DP
  • FRAME 364TS
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • MOTOR RPM 50Hz 1500
  • RPM 1800/1500
  • PHASE 3
  • VOLTAGE 230/460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 50
  • ENCLOSURE TYPE Open/Drip Proof
  • OPPOSITE END BEARING 6312
  • WEIGHT 686 (311.82 kg)
  • UL UL Listed
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER U518
  • RPM RANGE 1701-1800
  • INSULATION CLASS B
  • FL AMPS 144/72
  • OPPOSITE END BEARING SIZE 6312
  • DRIVE END BEARING SIZE 6312
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6312
  • ORIENTATION Horizontal
  • IP CODE 12
  • STARTING TYPE PWS(LV Only) & YDRUN
  • NEMA DESIGN B
  • CE Y
  • 50 Hertz kW 37
  • 50 Hertz HP 50
  • 50 Hertz SF 1.15
  • FL EFFICIENCY 93.6
  • 50 Hertz FL Amps 146/73
  • 50 Hertz Voltage 190/380
  • is_motor Yes
  • KVA-CODE F
  • 50 Hertz FL eFF 93.00 Percent
  • 60 HERTZ kW 45
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 364TSTDS4332
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Fire Pump Motor, U518, 60HP, 230/460V, 1800RPM, 3PH, 364TS FR, DP

Marathon Motors Fire Pump Motor, U518, 60HP, 230/460V, 1800RPM, 3PH, 364TS FR, DP

Item #: WBB870027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant