x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Fire Pump Motor, H812, 300HP, 460V, 1800RPM, 3PH, 447TS FR, DP

Actual product may differ from image shown

Marathon Motors Fire Pump Motor, H812, 300HP, 460V, 1800RPM, 3PH, 447TS FR, DP

Item #: WBB870011

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $20,324.00

Quantity

Customers Also Viewed

Marathon Motors Fire Pump Motor, H812, 300HP, 460V, 1800RPM, 3PH, 447TS FR, DP

For use on pumps designed for fire pump duty and installed per NFPA-20. These Dripproof motors are intended for installation in relatively clean and dry environments. Fire Pumps motors are not recommended for use with variable frequency drives.

  • HORSEPOWER 300
  • ENCLOSURE DP
  • FRAME 447TS
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • MOTOR RPM 50Hz 1500
  • RPM 1800/1500
  • PHASE 3
  • VOLTAGE 460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 50
  • ENCLOSURE TYPE Open/Drip Proof
  • OPPOSITE END BEARING 6314
  • WEIGHT 1994 (906.36 kg)
  • UL UL Listed
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER H812
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • FL AMPS 345
  • OPPOSITE END BEARING SIZE 6314
  • DRIVE END BEARING SIZE 6314
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6314
  • ORIENTATION Horizontal
  • IP CODE 12
  • STARTING TYPE PWS & YDRUN
  • NEMA DESIGN B
  • CE Y
  • 50 Hertz kW 187
  • 50 Hertz HP 250
  • 50 Hertz SF 1.15
  • FL EFFICIENCY 95.4
  • 50 Hertz FL Amps 345
  • 50 Hertz Voltage 380
  • is_motor Yes
  • KVA-CODE F
  • 50 Hertz FL eFF 95.00 Percent
  • 60 HERTZ kW 224
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 447TSTDN7026
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Fire Pump Motor, H812, 300HP, 460V, 1800RPM, 3PH, 447TS FR, DP

Marathon Motors Fire Pump Motor, H812, 300HP, 460V, 1800RPM, 3PH, 447TS FR, DP

Item #: WBB870011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant