WELDING CYLINDER & TORCH CART
Versatile Cart Transports Welding Tanks and Accessories to the Job Site
This handy truck is designed to carry welding cylinders, hoses and a cutting torch in a single trip. Each cart includes two tank compartments, (1) 13-3/8"W and (1) 10-7/16"W x 14-5/16"L, with ratcheting straps to retain oxygen and acetylene cylinders, and brackets are included for holding a torch and hoses. Twin ergonomic handles and oversized 16" diameter foam-filled wheels offer "tilt-and-go" portability. Convenient open-top tray is included for storing welding accessories. All-welded steel construction with a durable safety-yellow enamel finish. Shipped assembled.
Cart features a Lifting Eye for overhead crane lifting. Lifting eye is 2" diameter and 7/16" thick. Additionally, this cart offers Fire Protection by including a ½" thick Marinite I material which provides a 30 minute fire protection barrier as prescribed by OSHA standards 1910.253 and 1926.350.
Vestil Fire Protection Welding Cylinder Cart Foam-Filled Wheels 22-13/16 x 34-1/4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,409.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/4 in |
| Height | 66-3/8 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 16 in |
| Noseplate Width | 12-11/16 in |
| Noseplate Depth | 14-5/16 in |
Product Details
| Assembly Required | No |
| Type | 2 Cylinder Cart with Lifting Eye & Fire Protection |
| Color | Yellow |
| For Cylinder Types | Oxygen |
| Wheel Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Manufacturers Part Number | CYL-EH-FP-FF |
| Brand | Vestil |