x

Take 15% off your entire order!

Offer applied at checkout

Fire Extinguisher Sign - Glow Acrylic 5-3/4 x 8-3/4

Fire Extinguisher Sign - Glow Acrylic 5-3/4 x 8-3/4

Item #: WB260084G

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$24.28 up to 8% OFF

Price: $22.25

Quantity

Customers Also Viewed

Fire Extinguisher Visi Sign
This .125 mil glow acrylic safety sign projects from wall for easy viewing. 180° visibility. Double flanged with pre-drilled mounting holes. Safety glow sign is immediately visible in the event of a sudden blackout situation.

  • WIDTH INCHES 8-3/4 (22.23 cm)
  • HEIGHT INCHES 5-3/4 (14.61 cm)
  • COLOR FINISH Red
  • ASSEMBLY Assembled
  • BRAND National Marker Company
  • CONSTRUCTION Acrylic
  • DESCRIPTION Fire Extinguisher
  • MANUFACTURERS PART NUMBER GLV30
  • MODEL 260084G
  • THICKNESS MIL 3
  • LEGEND HEADING --
  • MOUNTING Mounting Holes - 2 Holes
  • SIGN LEGEND Fire Extinguisher
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fire Hose Sign - Acrylic 5-3/4 x 8-3/4

Item #: 237909

Not Yet Rated

Usually ships in 7 to 10 days (ships from US)

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Extinguisher Sign - Glow Acrylic 5-3/4 x 8-3/4

Fire Extinguisher Sign - Glow Acrylic 5-3/4 x 8-3/4

Item #: WB260084G

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant