Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB436963

Global Industrial™ Fingertip Pulse Oximeter With OLED Display

Product Description
The Global Industrial™ Finger Pulse Oximeter is an economical and accurate method of detecting pulse rate and blood oxygen saturation through the finger. Ideal for use in hospitals, medical treatment centers, nursing homes, home care and sports centers. This OLED fingertip pulse oximeter measures the SpO2 (Oxygen Saturation) and pulse rate accurately in about 8 seconds. The large digital OLED display can clearly display SpO2, Pulse Rate, Pulse Wave Graph, Battery Indicator and Buzzer Indicator. 1 Year Limited Warranty.

Features:
  • Horizontal screen design makes it easier to observe values
  • Accurate measurement quickly measure the values in 8 seconds
  • High definition OLED display screen
  • Accommodates a wide range of finger sizes
  • Lightweight and portable
  • Carrying case and lanyard included
Specifications:
  • Display Type: OLED
  • SpO2 Measuring Range: 70-100%
  • SpO2 Display Resolution: 1%
  • SpO2 Accuracy Range: ±2%
  • Pulse Rate Measuring Range: 25-250 bpm
  • Pulse Rate Display Resolution: 1 bpm
  • Pulse Rate Accuracy Range: ±3 bpm
  • Pulse Intensity: Pulse Wave Graph
  • Power Supply: 2 AAA batteries (Not Included)
  • Net Weight: 28g (0.06 lb.)
  • Dimensions: 57 x 30 x 31mm (2.3 x 1.3 x 1.25 inches)
  • Certifications: CE & FDA
  • Limited Warranty: 1 Year
Package Includes:
  • Fingertip Pulse Oximeter
  • Carrying Case and Lanyard
  • User Manual
PROMOTIONAL PRICE
$50.36

was $55.95
Save $5.59 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Width1-1/4 in
Height1-1/4 in
Weight0.1 lbs

Product Details

TypePulse Oximeter
DisplayOLED
ColorWhite
StyleFingertip
Power Source2 AAA Batteries
IncludesCarrying Case and Lanyard
MaterialPlastic
DescriptionFingertip Pulse Oximeter With OLED Display
Package Quantity1
Manufacturers Part Number436963
BrandGlobal Industrial

Warranty

Warranty1 yr