Take 15% off your entire order!

Offer applied at checkout

Molded Fiberglass Toteline Nest and Stack Lid 780118 -42-1/2" x 20", Pkg Qty 5, White - Pkg Qty 5

Molded Fiberglass Toteline Nest and Stack Lid 780118 -42-1/2" x 20", Pkg Qty 5, White - Pkg Qty 5

Item #: WB603076WH

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$93.95 ea.

Price: $469.75 / Pkg of 5

Quantity

Customers Also Viewed

Molded Fiberglass Toteline Nest and Stack Tote 780408 - 20-1/2" x 12-7/8" x 8", Pkg Qty 10, Green - Pkg Qty 10

Molded Fiberglass Toteline Nest and Stack Tote 780408 - 20-1/2" x 12-7/8" x 8", Pkg Qty 10, Green - Pkg Qty 10

Quantum Cross Stack Nest Tub TUB1711-8 - 17-1/4 x 11 x 8 Gray - Pkg Qty 6

Quantum Cross Stack Nest Tub TUB1711-8 - 17-1/4 x 11 x 8 Gray - Pkg Qty 6

LEWISBins SN2618-10 Polyethylene Container 26"L x 18-3/4"W x 10"H, Gray - Pkg Qty 5

LEWISBins SN2618-10 Polyethylene Container 26"L x 18-3/4"W x 10"H, Gray - Pkg Qty 5

Molded Fiberglass Toteline Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Gray - Pkg Qty 5

Molded Fiberglass Toteline Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Gray - Pkg Qty 5

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Red - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Red - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Yellow - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Yellow - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5",Green - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5",Green - Pkg Qty 10

Super Tuff Fiberglass Tote Box Lid

Lids for our tote boxes fit tightly and permits stacking. Tough material is reinforced with polyester and will not rust, corrode, rot or dent. Resists water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.

Weights & Dimensions

  • Width 20 IN (50.8 cm)
  • Length 42-1/2 IN (107.95 cm)
  • Height 1-3/16 IN (3.02 cm)

Product Details

  • Type Lid
  • Accessory Type Cover and Lid
  • Brand MFG Tray
  • Material Fiberglass
  • Manufacturers Part Number 7801185269
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Molded Fiberglass Toteline Nest and Stack Lid 780118 -42-1/2" x 20", Pkg Qty 5, White - Pkg Qty 5

Molded Fiberglass Toteline Nest and Stack Lid 780118 -42-1/2" x 20", Pkg Qty 5, White - Pkg Qty 5

Item #: WB603076WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant