Super Tuff Fiberglass Tote Box Lid
Lids for our tote boxes fit tightly and permits stacking. Tough material is reinforced with polyester and will not rust, corrode, rot or dent. Resists water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.
Molded Fiberglass Toteline Nest and Stack Lid 780218 -17-7/8" x10"- 5/8", Yellow - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$429.50 Sold in packages of 10 / $42.95 ea
1
1
Ships in 25 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-7/8 in |
| Width | 10-5/8 in |
| Height | 1-3/16 in |
Product Details
| Type | Lid |
| Material | Fiberglass |
| Color | Yellow |
| Manufacturers Part Number | 7802185126 |
| Accessory Type | Cover and Lid |
| Brand | MFG Tray |