Molded Fiber Glass Tray 8250085 Fiberglass Stacking Tote - 14-3/8"L x 14-3/8"W x 3-1/2"H, Gray
Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Tight Easy to clean. Add dolly for mobility.
MFG Tray Molded Fiberglass Toteline Stacking Tote, 14-3/8"L x 14-3/8"W x 3-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Ships in 25 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/8 in |
| Width | 14-3/8 in |
| Height | 3-1/2 in |
| Size (L x W x H) | 14-3/8 x 14-3/8 x 3-1/2 in |
| Inside Length | 12-7/8 in |
| Inside Width | 12-7/8 in |
| Inside Height | 3-3/8 in |
| Inside Bottom Length | 12-7/8 in |
| Inside Bottom Width | 12-7/8 in |
Product Details
| Type | Storage Tote |
| Color | Gray |
| Lid | No |
| Capacity | 0.33 ft³ |
| Material | Fiberglass |
| Package Quantity | 1 |
| Manufacturers Part Number | 8250085136 |
| Stack and/or Nest | Stack |
| Brand | MFG Tray |