Take 15% off your entire order!

Offer applied at checkout

LEWISBins Fiberglass Stack & Nest Hopper Bin, 11-1/2"W x 24"D x 8"H, Gray - Pkg Qty 5

LEWISBins Fiberglass Stack & Nest Hopper Bin, 11-1/2"W x 24"D x 8"H, Gray - Pkg Qty 5

Item #: WB257818GY

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Green
  • Red
  • Gray

Gray

$38.95 ea.

Price: $194.75 / Pkg of 5

Quantity

Customers Also Viewed

Nest within their own dimensions and provide positive lock-stacking. Ideal for heavy parts storage. Fiberglass reinforced bins hold up to 500 lbs. capacity. Withstands temperatures from -60°F to 300°F and can be autoclaved. Resists most oils, moisture, solvents and chemicals. Front label area accommodates adhesive labels. Sold in carton quantities.

  • WIDTH INCHES 11-1/2 (29.21 cm)
  • DEPTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 8 (20.32 cm)
  • INSIDE WIDTH INCHES 9 (22.86 cm)
  • INSIDE DEPTH INCHES 21-1/2 (54.61 cm)
  • CAPACITY LBS 500 (227.27 kg)
  • ASSEMBLY Assembled
  • BRAND LewisBins
  • COLOR FAMILY Gray
  • COLOR FINISH Gray
  • CONSTRUCTION Fiberglass
  • MANUFACTURERS PART NUMBER SH24118GRAY
  • PACKAGE QUANTITY 5
  • STACK AND/OR NEST Stack & Nest
  • WEIGHT LBS 5 (2.27 kg)
  • MPN_MASTER SH2411-8
  • VENDOR MATERIAL NUMBER 8018303
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Charlie Zuckerman

    Date: April 23, 2019

    Excellent Product
    Your review:
    Excellent Product... though Very expensive!!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LEWISBins Fiberglass Stack & Nest Hopper Bin, 11-1/2"W x 24"D x 8"H, Gray - Pkg Qty 5

LEWISBins Fiberglass Stack & Nest Hopper Bin, 11-1/2"W x 24"D x 8"H, Gray - Pkg Qty 5

Item #: WB257818GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant