Take 15% off your entire order!

Offer applied at checkout

LEWISBins Fiberglass Stack & Nest Hopper Bin, 11-1/2"W x 18"D x 7-1/2"H, Gray - Pkg Qty 5

LEWISBins Fiberglass Stack & Nest Hopper Bin, 11-1/2"W x 18"D x 7-1/2"H, Gray - Pkg Qty 5

Item #: WB257817GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Red
  • Gray

Gray

$37.95 ea.

Price: $189.75 / Pkg of 5

Quantity

Customers Also Viewed

Nest within their own dimensions and provide positive lock-stacking. Ideal for heavy parts storage. Fiberglass reinforced bins hold up to 500 lbs. capacity. Withstands temperatures from -60°F to 300°F and can be autoclaved. Resists most oils, moisture, solvents and chemicals. Front label area accommodates adhesive labels. Sold in carton quantities.

  • WIDTH INCHES 11-1/2 (29.21 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 7-1/2 (19.05 cm)
  • INSIDE WIDTH INCHES 8 (20.32 cm)
  • INSIDE DEPTH INCHES 16 (40.64 cm)
  • CAPACITY LBS 500 (227.27 kg)
  • ASSEMBLY Assembled
  • BRAND LewisBins
  • COLOR FAMILY Gray
  • COLOR FINISH Gray
  • CONSTRUCTION Fiberglass
  • MANUFACTURERS PART NUMBER SH18117GRAY
  • PACKAGE QUANTITY 5
  • STACK AND/OR NEST Stack & Nest
  • WEIGHT LBS 3 (1.36 kg)
  • MPN_MASTER SH1811-7
  • VENDOR MATERIAL NUMBER 8018503
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LEWISBins Fiberglass Stack & Nest Hopper Bin, 11-1/2"W x 18"D x 7-1/2"H, Gray - Pkg Qty 5

LEWISBins Fiberglass Stack & Nest Hopper Bin, 11-1/2"W x 18"D x 7-1/2"H, Gray - Pkg Qty 5

Item #: WB257817GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant