x

Take 15% off your entire order!

Offer applied at checkout

Fiberglass Fabric-Reinforced Silicone Rubber Strip No Adhesive, 70A, 1/8" Thick x 2"W x 3 Ft.L

Fiberglass Fabric-Reinforced Silicone Rubber Strip No Adhesive, 70A, 1/8" Thick x 2"W x 3 Ft.L

Item #: WBB2363174

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity

Fiberglass Fabric-Reinforced Silicone Rubber Strip No Adhesive, 70A, 1/8" Thick x 2"W x 3 Ft.L

These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. This silicone is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. It also has excellent weathering properties.

  • DENSITY 1.25 g/cm3
  • BRAND USA Sealing
  • SHAPE Strip
  • MATERIAL Silicone
  • DESCRIPTION Fiberglass Fabric-Reinforced Silicone Rubber Strip No Adhesive
  • LENGTH FEET 3 (.91 m)
  • TENSILE STRENGTH (PSI) 1300
  • TEAR STRENGTH 17 N/mm
  • COMPRESSION SET 0.35
  • PACKAGE QUANTITY 1
  • SPECIFICATIONS AMS 3320H, FDA CFR 21 177.2600
  • MATERIAL TEMPERATURE RANGE -60° to 400° F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Fair
  • UV RESISTANCE Excellent
  • MANUFACTURERS PART NUMBER BULK-RS-SFR70-48
  • LENGTH INCHES 36 (91.44 cm)
  • GRADE Fabric-Reinforced
  • WIDTH INCHES 2 (5.08 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/8 (.32 cm)
  • COLOR FINISH Red
  • DUROMETER 70A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fiberglass Fabric-Reinforced Silicone Rubber Strip No Adhesive, 70A, 1/8" Thick x 2"W x 3 Ft.L

Fiberglass Fabric-Reinforced Silicone Rubber Strip No Adhesive, 70A, 1/8" Thick x 2"W x 3 Ft.L

Item #: WBB2363174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant