x

Take 15% off your entire order!

Offer applied at checkout

Fiberglass Fabric-Reinforced Silicone Rubber Strip, High Temp Adhesive, 70A, 1/16" Thick x 4"W x 3'L

Fiberglass Fabric-Reinforced Silicone Rubber Strip, High Temp Adhesive, 70A, 1/16" Thick x 4"W x 3'L

Item #: WBB2363495

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Quantity

Fiberglass Fabric-Reinforced Silicone Rubber Strip, High Temp Adhesive, 70A, 1/16" Thick x 4"W x 3'L

These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. This silicone is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. It also has excellent weathering properties.

  • DENSITY 1.25 g/cm3
  • BRAND USA Sealing
  • SHAPE Strip
  • ADHESIVE TEMPERATURE RANGE -100° to 500° F
  • DESCRIPTION Fiberglass Fabric-Reinforced Silicone Rubber Strip W/High Temp Adhesive
  • MATERIAL Silicone
  • LENGTH FEET 3 (.91 m)
  • TENSILE STRENGTH (PSI) 1300
  • TEAR STRENGTH 17 N/mm
  • COMPRESSION SET 0.35
  • PACKAGE QUANTITY 1
  • MATERIAL TEMPERATURE RANGE -60° to 400° F
  • SPECIFICATIONS AMS 3320H, FDA CFR 21 177.2600
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Fair
  • UV RESISTANCE Excellent
  • MANUFACTURERS PART NUMBER BULK-RS-SFR70-58
  • GRADE Fabric-Reinforced
  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 4 (10.16 cm)
  • BACKING STYLE High Temp Adhesive
  • THICKNESS INCHES 1/16 (.16 cm)
  • DUROMETER 70A
  • COLOR FINISH Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fiberglass Fabric-Reinforced Silicone Rubber Strip, High Temp Adhesive, 70A, 1/16" Thick x 4"W x 3'L

Fiberglass Fabric-Reinforced Silicone Rubber Strip, High Temp Adhesive, 70A, 1/16" Thick x 4"W x 3'L

Item #: WBB2363495

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant