x

Take 15% off your entire order!

Offer applied at checkout

Fiberglass Fabric-Reinforced Silicone Rubber Sheet High Temp Adhesive 70A 1/16" Thick x 12"W x 12"L

Fiberglass Fabric-Reinforced Silicone Rubber Sheet High Temp Adhesive 70A 1/16" Thick x 12"W x 12"L

Item #: WBB2363496

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $68.95

Quantity

Fiberglass Fabric-Reinforced Silicone Rubber Sheet, High Temp Adhesive, 70A, 1/16" Thick x 12"W x 12"L

These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. This silicone is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. It also has excellent weathering properties.

  • WIDTH FEET 1 (.3 m)
  • BRAND USA Sealing
  • DESCRIPTION Fiberglass Fabric-Reinforced Silicone Rubber Sheet, High Temp Adhesive
  • LENGTH FEET 1 (.3 m)
  • GRADE Fabric-Reinforced
  • DENSITY 1.25 g/cm3
  • SHAPE Sheet
  • ADHESIVE TEMPERATURE RANGE -100° to 500° F
  • MATERIAL Silicone
  • TENSILE STRENGTH (PSI) 1300
  • TEAR STRENGTH 17 N/mm
  • COMPRESSION SET 0.35
  • PACKAGE QUANTITY 1
  • SPECIFICATIONS AMS 3320H, FDA CFR 21 177.2600
  • MATERIAL TEMPERATURE RANGE -60° to 400° F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Fair
  • UV RESISTANCE Excellent
  • MANUFACTURERS PART NUMBER BULK-RS-SFR70-31
  • LENGTH INCHES 12 (30.48 cm)
  • WIDTH INCHES 12 (30.48 cm)
  • BACKING STYLE High Temp Adhesive
  • THICKNESS INCHES 1/16 (.16 cm)
  • COLOR FINISH Red
  • DUROMETER 70A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fiberglass Fabric-Reinforced Silicone Rubber Sheet High Temp Adhesive 70A 1/16" Thick x 12"W x 12"L

Fiberglass Fabric-Reinforced Silicone Rubber Sheet High Temp Adhesive 70A 1/16" Thick x 12"W x 12"L

Item #: WBB2363496

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant