x

Take 15% off your entire order!

Offer applied at checkout

Winco FFT-1014E Fast Food Tray, Gray, 10"x 14" - Pkg Qty 12

Winco FFT-1014E Fast Food Tray, Gray, 10"x 14" - Pkg Qty 12

Item #: WBB1360248

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.38 ea.

Price: $28.56 / Pkg of 12

Quantity

Customers Also Viewed

Winco FFT-1014E Fast Food Tray, Gray, 10"x 14"

Fast Food Tray 10" x 14", Gray.



  • LENGTH INCHES 10 (25.4 cm)
  • WIDTH INCHES 14 (35.56 cm)
  • COLOR FINISH Gray
  • BRAND Winco
  • DESCRIPTION Fast Food Tray
  • MANUFACTURERS PART NUMBER FFT-1014E
  • PACKAGE QUANTITY 12 PC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winco FFT-1418E Fast Food Tray, Gray, 14"x 18" - Pkg Qty 12

Item #: B1359464

Not Yet Rated

Usually ships in 7 to 10 days (ships from US)

$50.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco FFT-1014E Fast Food Tray, Gray, 10"x 14" - Pkg Qty 12

Winco FFT-1014E Fast Food Tray, Gray, 10"x 14" - Pkg Qty 12

Item #: WBB1360248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant