x

Take 15% off your entire order!

Offer applied at checkout

Winco FFT-1014B Fast Food Tray, Brown, 10"x 14" - Pkg Qty 12

Winco FFT-1014B Fast Food Tray, Brown, 10"x 14" - Pkg Qty 12

Item #: WBB1360247

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.38 ea.

Price: $28.56 / Pkg of 12

Quantity

Customers Also Viewed

Winco FFT-1014B Fast Food Tray, Brown, 10"x 14"

Fast Food Tray 10" x 14", Brown.



  • LENGTH INCHES 10 (25.4 cm)
  • WIDTH INCHES 14 (35.56 cm)
  • COLOR FINISH Brown
  • BRAND Winco
  • DESCRIPTION Fast Food Tray
  • MANUFACTURERS PART NUMBER FFT-1014B
  • PACKAGE QUANTITY 12 PC
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Victoria

    Date: April 23, 2019

    Good Product,
    Your review:
    We were very happy with the product. Our problem was with the delivery by UPS which was les than acceptable.
Product Q & A

There are no questions for this product.

Popular item in this category

Winco FFT-1418B Fast Food Tray, Brown, 14"x 18" - Pkg Qty 12

Item #: B1359463

Not Yet Rated

Usually ships in 7 to 10 days (ships from US)

$50.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco FFT-1014B Fast Food Tray, Brown, 10"x 14" - Pkg Qty 12

Winco FFT-1014B Fast Food Tray, Brown, 10"x 14" - Pkg Qty 12

Item #: WBB1360247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant