Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Western Enterprises

Model # :WBB302046

MPN #: 312-3588

Brass Hose Ferrules, WESTERN ENTERPRISES 3588

Product Description
FERRULE BRASS
PRICE
$0.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Weight0 lbs
Diameter0.564"

Product Details

TypeFerrule
MaterialBrass
Manufacturers Part Number312-3588
BrandWestern Enterprises