Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bonar Plastics

Model # :WB442912

MPN #: 1923600M95401

Bonar Plastics FDA Single Wall Bulk Container, 42-1/2"L x 42-1/2"W x 33-1/2"H, 1200 lb. Cap, Natural

Product Description
FDA POLY COMBO BULK CONTAINERS
1,200 Lb. Capacity
Versatile, multi use bulk containers are ideal for food, chemical and pharmaceutical industries. Single wall plastic bulk containers are made using seamless, one-piece rotationally molded polyethylene that is FDA Compliant. These combo bins provide improved in-plant handling and over the road hauling capacities. Durable, lightweight containers offer a smooth seamless surface that is easy to clean. Extra thick corners and floor resist impact and wear. Reinforced top edge adds strength and resists splitting. Nestable when not in use for compact storage and reduced shipping costs. Base allows 2-way forklift and 4-way pallet truck entry. Purchase Optional Lid to allow stacking up to 2 units high and protect contents.

PRICE
$1,335.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
1335.00
Buy 11 units - 24 units
1269.00Save $66.00 (5%)
Buy 25+ units
1219.00Save $116.00 (9%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-1/2 in
Width42-1/2 in
Height33-1/2 in
Size (L x W x H)42-1/2 x 42-1/2 x 33-1/2 in
Weight Capacity1200 lbs
Weight89 lbs

Product Details

Assembly RequiredNo
TypeFDA Approved Bulk Container
ColorWhite
Fork Entry4-Way
LidNo
Capacity27 ft³
MaterialPolyethylene
Casters IncludedNo
Number of Compartments2-Way ForkLift/4-Way Pallet Jack
Wall TypeSingle
Manufacturers Part Number1923600M95401
Base TypeMolded-In Base
BrandBonar Plastics

Compliance & Certifications

CertificationsFDA Compliant