x

Take 15% off your entire order!

Offer applied at checkout

FDA Silicone Rubber Sheet No Adhesive - 60A - 1/32" Thick x 18" Wide x 18" Long

FDA Silicone Rubber Sheet No Adhesive - 60A - 1/32" Thick x 18" Wide x 18" Long

Item #: WBB2363373

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $23.25

Quantity

This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds. It is also made of FDA compliant materials for food, beverage, and pharmaceutical applications. Silicone has excellent weathering properties.

  • WIDTH FEET 1-1/2 (.46 m)
  • BRAND USA Sealing
  • DESCRIPTION FDA Silicone Rubber Sheet No Adhesive
  • LENGTH FEET 1-1/2 (.46 m)
  • TENSILE STRENGTH 1000 PSI
  • GRADE Food
  • DENSITY 1.25 g/cm3
  • SHAPE Sheet
  • MATERIAL Silicone
  • TEAR STRENGTH 17 N/mm
  • COMPRESSION SET 0.2
  • PACKAGE QUANTITY 1
  • MATERIAL TEMPERATURE RANGE -80° to 500° F
  • SPECIFICATIONS ASTM D2000 GE 607, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A & 2B
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Fair
  • UV RESISTANCE Excellent
  • MANUFACTURERS PART NUMBER BULK-RS-S60-607
  • LENGTH INCHES 18 (45.72 cm)
  • WIDTH INCHES 18 (45.72 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/32 (.08 cm)
  • COLOR FINISH Red
  • DUROMETER 60A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA Silicone Rubber Sheet No Adhesive - 60A - 1/32" Thick x 18" Wide x 18" Long

FDA Silicone Rubber Sheet No Adhesive - 60A - 1/32" Thick x 18" Wide x 18" Long

Item #: WBB2363373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant