x

Take 15% off your entire order!

Offer applied at checkout

FDA Silicone Rubber Roll with High Temp Adhesive - 40A - 1/16" Thick x 36" Wide x 30 Ft. Long

FDA Silicone Rubber Roll with High Temp Adhesive - 40A - 1/16" Thick x 36" Wide x 30 Ft. Long

Item #: WBB2363978

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,943.00

Quantity

FDA Silicone Rubber Roll with High Temp Adhesive - 40A - 1/16" Thick x 36" Wide x 30 Ft. Long

This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds. It is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone has excellent weathering properties.

  • WIDTH FEET 3 (.91 m)
  • BRAND USA Sealing
  • DESCRIPTION FDA Silicone Rubber Roll with High Temp Adhesive
  • LENGTH FEET 30 (9.14 m)
  • TENSILE STRENGTH 1000 PSI
  • GRADE Food
  • DENSITY 1.25 g/cm3
  • SHAPE Roll
  • ADHESIVE TEMPERATURE RANGE -100° to 500° F
  • MATERIAL Silicone
  • TEAR STRENGTH 17 N/mm
  • PACKAGE QUANTITY 1
  • COMPRESSION SET 0.2
  • SPECIFICATIONS ASTM D2000 GE 407, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A & 2B
  • MATERIAL TEMPERATURE RANGE -80° to 500° F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Fair
  • UV RESISTANCE Excellent
  • MANUFACTURERS PART NUMBER BULK-RS-S40-30
  • LENGTH INCHES 360 (914.4 cm)
  • WIDTH INCHES 36 (91.44 cm)
  • BACKING STYLE High Temp Adhesive
  • THICKNESS INCHES 1/16 (.16 cm)
  • DUROMETER 40A
  • COLOR FINISH Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA Silicone Rubber Roll with High Temp Adhesive - 40A - 1/16" Thick x 36" Wide x 30 Ft. Long

FDA Silicone Rubber Roll with High Temp Adhesive - 40A - 1/16" Thick x 36" Wide x 30 Ft. Long

Item #: WBB2363978

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant