Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Bonar Plastics

Model # :WB652949

MPN #: 1927200M95402

Bonar Plastics FDA Storage Container w/ Lid, 44-1/2"L x 44-1/2"W x 36"H, 1200 lb. Capacity, White

Product Description
FDA Complieant Shipping Containers with Lid
With 1,200 lb. capacity and FDA compliant polyethylene resin construction, these shipping containers are extremely rugged, reusable and ideal for a wide variety of shipping and storage uses, especially in by-product and recycling operations. Polyethylene construction of these shipping containers withstands impacts, chipping and corrosion. Nest 10 high when empty and 2 high with lid. Permits 4 way fork entry.

PRICE
$2,189.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$2189.00
Buy 11 units - 24 units
$2089.00Save $100.00 (5%)
Buy 25+ units
$2019.00Save $170.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-1/2 in
Width44-1/2 in
Height36 in
Size (L x W x H)44-1/2 x 44-1/2 x 36 in
Weight Capacity1200 lbs
Weight1200 lbs

Product Details

Assembly RequiredNo
TypeFDA Approved Bulk Container
ColorWhite
Fork Entry2-Way
LidYes
Capacity28 ft³
MaterialPolyethylene
Casters IncludedNo
Wall TypeSingle
Manufacturers Part Number1927200M95402
Base TypeMolded-In Base
BrandBonar Plastics

Compliance & Certifications

CertificationsFDA Compliant