FDA Compliant Shipping Containers
Caster Model
With 1,200 lb. capacity and FDA compliant polyethylene resin construction, these shipping containers are extremely rugged, reusable and ideal for a wide variety of shipping and storage uses, especially in by-product and recycling operations. Polyethylene construction of these shipping containers withstands impacts, chipping and corrosion. Permits 2 way fork entry. Include steel plate base with 6" polyurethane casters (2 swivel, 2 rigid).
Bonar Plastics FDA Storage Container w/ Casters, 43-1/2"L x 43-1/2"W x 43-1/2"H, 1200 lb Cap, White
|
Questions & Answers (0)
Product Description
PRICE
$2,379.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-1/2 in |
| Width | 43-1/2 in |
| Height | 43-1/2 in |
| Size (L x W x H) | 43-1/2 x 43-1/2 x 43-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 145 lbs |
Product Details
| Assembly Required | No |
| Type | FDA Approved Bulk Container |
| Color | White |
| Fork Entry | 2-Way |
| Lid | No |
| Capacity | 28 ft³ |
| Material | Polyethylene |
| Casters Included | Yes |
| Wall Type | Single |
| Manufacturers Part Number | 1927000M95404 |
| Base Type | Steel Plate Mobile Base |
| Brand | Bonar Plastics |
Compliance & Certifications
| Certifications | FDA Compliant |