FDA Compliant Shipping Containers
With 1,200 lb. capacity and FDA and USDA approved polyethylene resin construction, these shipping containers are extremely rugged, reusable and ideal for a wide variety of shipping and storage uses, especially in by-product and recycling operations. Polyethylene construction of these shipping containers withstands impacts, chipping and corrosion. Nest 10 high when empty and 2 high with lid. Permits 2 way fork entry.
Bonar Plastics FDA Storage Container, 43-1/2"L x 43-1/2"W x 34-1/2"H, 1200 lb. Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,359.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-1/2 in |
| Width | 43-1/2 in |
| Height | 34-1/2 in |
| Size (L x W x H) | 43-1/2 x 43-1/2 x 34-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 68 lbs |
Product Details
| Assembly Required | No |
| Type | FDA Approved Bulk Container |
| Color | White |
| Fork Entry | 2-Way |
| Lid | No |
| Capacity | 28 ft³ |
| Material | Polyethylene |
| Casters Included | No |
| Wall Type | Single |
| Manufacturers Part Number | 34830 |
| Base Type | Molded-In Base |
| Brand | Bonar Plastics |
Compliance & Certifications
| Certifications | FDA Compliant |