FDA Compliant MULTI-TOTES WITH LIDS
This FDA compliant tote container is ideal for multiple applications. Plastic tote container is great for all environments. Made using linear low density polyethylene that offers superior impact resistance. FDA container is easy to clean. Nestable when empty for compact storage and reduced shipping costs. Includes lid to protect contents. Features forklift pockets.
Bonar Plastics FDA Multi-Tote with Lid, 41-1/4"L x 27-3/4"W x 30-1/4"H, 844 lb. Capacity, Natural
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$929.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/4 in |
| Width | 27-3/4 in |
| Height | 30-1/4 in |
| Size (L x W x H) | 41-1/4 x 27-3/4 x 30-1/4 in |
| Weight Capacity | 844 lbs |
| Weight | 33 lbs |
Product Details
| Assembly Required | No |
| Type | FDA Approved Bulk Container |
| Color | Gray |
| Fork Entry | 2-Way |
| Lid | Yes |
| Capacity | 13 ft³ |
| Material | Polyethylene |
| Casters Included | No |
| Description | Stack 3 High/Nestable |
| Wall Type | Single |
| Manufacturers Part Number | 1023700M95401 |
| Stack and/or Nest | Stack & Nest |
| Base Type | Molded-In Base |
| Brand | Bonar Plastics |
Compliance & Certifications
| Certifications | FDA Compliant |