Fax stand accommodates most fax machines, personal copiers and laser printers. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Fax stand features a pull-out shelf with full extension slides. Slide-out shelf locks at full extension for convenience. Includes a single door cabinet with fixed height shelf. Moves easily on hooded, locking swivel casters. Measures 16"W x 20"D x 28"H overall. Easy assembly. 1 Year Limited Warranty.
Ironwood Fax Stand, 16"W x 20"D x 26-3/8"H, Mahogany
|
Questions & Answers (0)
Product Description
PRICE
$1,609.00
1
1
Ships in 30 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 20 in |
| Height | 26-3/8 in |
Product Details
| Assembly Required | Yes |
| Description | Fax Stand |
| Color | Red |
| Manufacturers Part Number | FXSMH |
| Casters | Included |
| Top Material | Thermal Fused Laminate |
| Brand | Ironwood |