Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Faultless Swivel Threaded Stem Caster G493-5RB 5" TPR Wheel with Brake

Faultless Swivel Threaded Stem Caster G493-5RB 5" TPR Wheel with Brake

Item #: WB585500B

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Quantity

Customers Also Viewed

Faultless SWIVEL THREADED STEM CASTER WITH BRAKE

New ergonomic design gives you higher quality, better performance and greater durability. Full double hardened raceways allow ball bearings to roll smoothly yet will not mar most surfaces. Zinc plated finish. TPR rubber wheels are gray non-marking with a polyolefin hub. They have a good load carrying ability and are quiet rolling; allowing for a soft ride while protecting floors. Image shown without brake.

Weights & Dimensions

  • Wheel Diameter 5 in (12.7 cm)
  • Stem Height 1-1/2 x 13NC in
  • Width 1-1/4 in (3.18 cm)
  • Stem Width 1/2 Diameter in
  • Wheel Diameter Range 4 to 6 in
  • Weight Capacity Range 301 to 700 lbs
  • Height 6-1/16 in (15.4 cm)
  • Weight Capacity 325 lbs (147.73 kg)

Product Details

  • Caster Index Stem Casters
  • Assembly Required Assembled
  • Wheel Material TPR Rubber
  • Brand Faultless
  • Material Steel
  • Manufacturers Part Number G493-5RB
  • Caster Type Threaded Stem
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Faultless Swivel Threaded Stem Caster G493-5RB 5" TPR Wheel with Brake

Faultless Swivel Threaded Stem Caster G493-5RB 5" TPR Wheel with Brake

Item #: WB585500B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant