Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Faultless Swivel Plate Caster 1465W-6RB 6" Thermoplastic Wheel with Brake

Faultless Swivel Plate Caster 1465W-6RB 6" Thermoplastic Wheel with Brake

Item #: WB334492B

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Quantity

Customers Also Viewed

Faultless HEAVY DUTY CASTER WITH BRAKE

New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Thermoplastic wheels have high capacity and durability. Extremely resistant to water and chemical absorption, these casters can be steam cleaned making them ideal for food and sanitary applications. Image shown without brake.

Weights & Dimensions

  • Wheel Diameter 6 in (15.24 cm)
  • Width 2 in (5.08 cm)
  • Wheel Diameter Range 4 to 6 in
  • Weight Capacity Range 701 to 1000 lbs
  • Bolt Spacing 2-5/8 to 3 x 3 to 3-5/8 in
  • Plate Size 4-1/2 x 3-7/8 in
  • Height 7-1/2 in (19.05 cm)
  • Weight Capacity 900 lbs (409.09 kg)
  • Plate Length Range 4.2 to 4.5 in
  • Plate Width Range 2.8 to 3.8 in

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Wheel Material Thermoplastic
  • Brand Faultless
  • Material Steel
  • Caster Type Swivel
  • Manufacturers Part Number 1465W-6RB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Faultless Swivel Plate Caster 1465W-6RB 6" Thermoplastic Wheel with Brake

Faultless Swivel Plate Caster 1465W-6RB 6" Thermoplastic Wheel with Brake

Item #: WB334492B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant