x

Take 15% off your entire order!

Offer applied at checkout

Faultless Swivel Plate Caster 1406-6RB 6" Steel Wheel with Brake

Faultless Swivel Plate Caster 1406-6RB 6" Steel Wheel with Brake

Item #: WB334490B

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Phenolic
  • Mold-On Poly
  • Polyurethane
  • Thermoplastic
  • Steel

Steel

Price: $78.95

Quantity

Customers Also Viewed

Faultless HEAVY DUTY CASTER WITH BRAKE

New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Steel wheels have a longer wear life and are great for heavy-duty applications. They resist extreme temperatures and are ideal for concrete or rough wood floors. Image shown without brake.

  • WIDTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 7-1/2 (19.05 cm)
  • CAPACITY LBS 900 (409.09 kg)
  • BOLT SPACING INCHES 2-5/8 to 3 x 3 to 3-5/8
  • BRAND Faultless
  • CASTER TYPE Swivel Plate, Brake
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 1406-6RB
  • PLATE SIZE 4-1/2" x 3-7/8"
  • WHEEL CONSTRUCTION Steel
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Faultless Swivel Plate Caster 1406-6RB 6" Steel Wheel with Brake

Faultless Swivel Plate Caster 1406-6RB 6" Steel Wheel with Brake

Item #: WB334490B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant