Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Faultless Swivel Plate Caster 1498-4RB 4" Polyurethane Wheel with Brake

Faultless Swivel Plate Caster 1498-4RB 4" Polyurethane Wheel with Brake

Item #: WB585515B

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Quantity

Customers Also Viewed

Faultless HEAVY DUTY CASTER WITH BRAKE

New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Polyurethane casters have an extended life with excellent mobility. The cushioned ride protects the load and floors. Image shown without brake.

Weights & Dimensions

  • Wheel Diameter 4 in (10.16 cm)
  • Width 2 in (5.08 cm)
  • Wheel Diameter Range 4 to 6 in
  • Bolt Spacing 2-5/8 to 3 x 3 to 3-5/8 in
  • Weight Capacity Range 301 to 700 lbs
  • Plate Size 4-1/2 x 3-7/8 in
  • Weight Capacity 600 lbs (272.73 kg)
  • Height 5-5/8 in (14.29 cm)
  • Plate Length Range 4.2 to 4.5 in
  • Plate Width Range 2.8 to 3.8 in

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Wheel Material Polyurethane
  • Brand Faultless
  • Material Steel
  • Manufacturers Part Number 1498-4RB
  • Caster Type Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Faultless Swivel Plate Caster 1498-4RB 4" Polyurethane Wheel with Brake

Faultless Swivel Plate Caster 1498-4RB 4" Polyurethane Wheel with Brake

Item #: WB585515B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant