Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Faultless Stainless Steel Swivel Plate Caster S896-5 5" Polyurethane Wheel

Faultless Stainless Steel Swivel Plate Caster S896-5 5" Polyurethane Wheel

Item #: WB585509

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $81.95

Quantity

Customers Also Viewed

Faultless STAINLESS STEEL CASTER

New ergonomic design gives you higher quality, better performance and greater durability. Delrin bearings and Stainless Steel components. Polyurethane casters have an extended life with excellent mobility. The cushioned ride protects the load and floors.

Weights & Dimensions

  • Wheel Diameter 5 in (12.7 cm)
  • Width 1-1/4 in (3.18 cm)
  • Wheel Diameter Range 4 to 6 in
  • Bolt Spacing 1-3/4 x 2-13/16 to 3-1/16 in
  • Weight Capacity Range 201 to 300 lbs
  • Plate Size 3-5/8 x 2-1/2 in
  • Height 6-9/16 in (16.67 cm)
  • Weight Capacity 300 lbs (136.36 kg)
  • Weight 2 lbs (.91 kg)
  • Plate Length Range 0 to 3.6 in
  • Plate Width Range 0 to 2.7 in

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Wheel Material Polyurethane
  • Brand Faultless
  • Material Stainless Steel
  • Caster Type Stainless Steel Swivel Plate
  • Manufacturers Part Number S896-5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Faultless Stainless Steel Swivel Plate Caster S896-5 5" Polyurethane Wheel

Faultless Stainless Steel Swivel Plate Caster S896-5 5" Polyurethane Wheel

Item #: WB585509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant