Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Faultless Rigid Plate Caster 7799-4 4" Polyurethane Wheel

Faultless Rigid Plate Caster 7799-4 4" Polyurethane Wheel

Item #: WB585490

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Customers Also Viewed

Faultless LIGHT AND MEDIUM DUTY CASTER

New ergonomic design gives you higher quality, better performance and greater durability. Full double hardened raceways allow ball bearings to roll smoothly yet will not mar most surfaces. Zinc plated finish. Polyurethane casters have an extended life with excellent mobility and the cushioned ride protects the load and floors.

Weights & Dimensions

  • Wheel Diameter 4 in (10.16 cm)
  • Width 1-1/4 in (3.18 cm)
  • Wheel Diameter Range 4 to 6 in
  • Bolt Spacing 1-3/4 x 2-13/16 to 3-1/16 in
  • Weight Capacity Range 201 to 300 lbs
  • Plate Size 3-5/8 x 2-1/2 in
  • Height 5-1/8 in (13.02 cm)
  • Weight Capacity 275 lbs (125 kg)
  • Plate Length Range 0 to 3.6 in
  • Plate Width Range 0 to 2.7 in

Product Details

  • Caster Index Rigid Plate Casters
  • Assembly Required Assembled
  • Wheel Material Polyurethane
  • Brand Faultless
  • Material Steel
  • Manufacturers Part Number 7799-4
  • Caster Type Rigid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Faultless Rigid Plate Caster 7799-4 4" Polyurethane Wheel

Faultless Rigid Plate Caster 7799-4 4" Polyurethane Wheel

Item #: WB585490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant