FastLane® FL1X4 One Channel Drop Over Protectors are made from durable polyurethane and feature heavy duty, patented "L" shape connectors for easily attaching additional protectors to extend to any desired length. These lightweight, low profile protectors feature a 4" x 1" channel size and are compact for easy setup, disassembly, and storage. Patented 5-bar tread plate surface provides maximum traction for carts and pedestrian traffic. UV stabilized material with molded-in Safety Warning symbols (Black). Tire load capacity is 1,050 lb/Tire, and the axle load capacity is 2,100 lb/Axle.
Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$249.95was $279.95
Save $30.00 (11%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 10-3/4 in |
| Height | 1-1/2 in |
Product Details
| Type | Drop Over Cable Protector |
| Number of Channels | 1 |
| Material | Urethane |
| Package Quantity | 1 |
| Description | 1 Channel Cable Protector |
| Color | Black |
| Manufacturers Part Number | FL1X4-B |
| Operating Temperature | -40°F to 120°F |
| Brand | Checkers Industrial Products |