Take 15% off your entire order!

Offer applied at checkout

RL-5 Neoprene Leveling Mount w/ Leveling Stud - Red

RL-5 Neoprene Leveling Mount w/ Leveling Stud - Red

Item #: WBB250599

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Quantity Discount

  • Buy 1-4 $21.50 ea.
  • Buy 5-9 $19.75 ea.
  • Buy 10+ $18.25 ea.

Quantity

Customers Also Viewed

Furnished with 3/8-16 or 1/2-13 tapped holes or studs to accommodate large or small holes in the machinery leg. Neoprene resists oil, oxygen and ozone. Upper plate provides uniform mounting loading. May be bolted directly without leveling for economy. Without glide cup, friction keeps equipment in place. Max Load 250 LBS. 2-1/4"L x 2-1/4"W x 7/8"H Overall Dimensions.

Product Specifications

  • LENGTH2.25" (5.72 cm)
  • WIDTH2.25" (5.72 cm)
  • COLOR FINISHRed
  • BASE DIAMETER2.25"
  • BRANDMason Industries
  • CONSTRUCTIONNeoprene/Steel
  • MANUFACTURERS PART NUMBERRL-5-250 RED
  • PACKAGE QUANTITY1
  • TYPEMount w/Leveling Stud, Nut & Washer
  • HEIGHT0.88"
  • UNIT OF MEASUREMENTInch (Imperial)
  • MOUNT HOLE DIAMETER0.50"
  • LOAD CAPACITY RANGE (LBS.)500 - 1000 Lbs.
  • LOAD CAPACITY (LBS.)600 Lbs.
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

RL-5 Neoprene Leveling Mount w/ Leveling Stud - Blue

Item #: B250602

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$21.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RL-5 Neoprene Leveling Mount w/ Leveling Stud - Red

RL-5 Neoprene Leveling Mount w/ Leveling Stud - Red

Item #: WBB250599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant