Take 15% off your entire order!

Offer applied at checkout

Neoprene Machinery Leveling Mount - 3"L x 3"W x 7/8"H

Neoprene Machinery Leveling Mount - 3"L x 3"W x 7/8"H

Item #: WBB250581

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity Discount

  • Buy 1-4 $41.95 ea.
  • Buy 5-9 $37.95 ea.
  • Buy 10+ $34.95 ea.

Quantity

Customers Also Viewed

Stud type leveling mount fills a need for a greater leveling range and are recommended for as much as 1" of lift. A thick neoprene base resists oil, provides friction and isolates impact and vibration. Max Load 250-500 LBS. 3"L x 3"W x 7/8"H Overall Dimensions.

Product Specifications

  • LENGTH3.00" (7.62 cm)
  • WIDTH3.00" (7.62 cm)
  • BASE DIAMETER3.00"
  • BRANDMason Industries
  • CONSTRUCTIONNeoprene/Steel
  • MANUFACTURERS PART NUMBERMLS-500
  • PACKAGE QUANTITY1
  • TYPEMachine Leveling Mount
  • TOP SCREW/ROD DIAMETER1/2"
  • HEIGHT0.88"
  • UNIT OF MEASUREMENTInch (Imperial)
  • LOAD CAPACITY RANGE (LBS.)100 - 500 Lbs.
  • LOAD CAPACITY (LBS.)150 Lbs.
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Neoprene Machinery Leveling Mount - 3-3/8"L x 3-3/8"W x 1"H

Item #: B250582

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neoprene Machinery Leveling Mount - 3"L x 3"W x 7/8"H

Neoprene Machinery Leveling Mount - 3"L x 3"W x 7/8"H

Item #: WBB250581

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant