Machine Leveling Mounts
Ships From Canada
Availability
Type
Brand
Width
Material
Color
Price
Weight Capacity
154 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.50 in
Weight Capacity
1000 lbs
Unit of Measurement
Inch (Imperial)
Weight Capacity
830 Ft. Lbs. lb-ft
Base Diameter
2.00 in
Thread
3/8-16 in
Height
0.75 in
Weight Capacity
183 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
5/16-18 in
Height
0.75 in
Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread
Weight Capacity
924 Ft. Lbs. lb-ft
Base Diameter
1.18 in
Thread
M8 x 1.25 in
Height
20 mm
Weight Capacity
804 Ft. Lbs. lb-ft
Base Diameter
2.00 in
Thread
3/8-16 in
Height
0.75 in
Weight Capacity
140 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.75 in
Leveling Mount, 5/16-18 x 2" Thread Length , 1.25" Base Dia, 2.88"H, 2300 Lbs. Load Cap - USA
Weight Capacity
2300 lbs
Base Diameter
1.25 in
Thread
5/16-18 in
Height
2.88 in
Leveling Mount, 1/4-20 x 1.25" Thread Length , 1" Base Dia, 1.95"H, 1000 Lbs. Load Cap - Made In USA
Weight Capacity
1000 lbs
Base Diameter
1.00 in
Thread
1/4-20 in
Height
1.95 in
Vibration/Shock Absorption Mount, Threaded Stud, 1.56" Dia, 1.00"H, 5/16-18 Thread
Weight Capacity
434 Ft. Lbs. lb-ft
Base Diameter
1.56 in
Thread
5/16-18 in
Height
1.00 in
Weight Capacity
510 Ft. Lbs. lb-ft
Base Diameter
1.50 in
Thread
5/16-18 in
Height
1.00 in
Weight Capacity
168 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
1.00 in
Weight Capacity
214 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.50 in
Weight Capacity
200 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
1.00 in
Weight Capacity
150 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
5/16-18 in
Height
1.00 in
Weight Capacity
523 Ft. Lbs. lb-ft
Base Diameter
1.50 in
Thread
5/16-18 in
Height
0.75 in
Leveling Mount, 3/8-16 x 2" Thread Length , 1.25" Base Dia, 2.88"H, 3750 Lbs. Load Cap - Made In USA
Weight Capacity
20000 lbs
Base Diameter
1.25 in
Thread
3/8-16 in
Height
2.88 in
Weight Capacity
110 Ft. Lbs. lb-ft
Base Diameter
0.63 in
Thread
#8-32 in
Height
0.50 in
Weight Capacity
58 Ft. Lbs. lb-ft
Base Diameter
0.75 in
Thread
1/4-20 in
Height
0.75 in
Weight Capacity
560 Ft. Lbs. lb-ft
Base Diameter
2.00 in
Thread
3/8-16 in
Height
1.63 in
Weight Capacity
217 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.75 in
Weight Capacity
183 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.75 in
Leveling Mount w/ Lag Bolt Holes, 1/2-13 x 4" Stud, 1.97" Base Dia, 5.375"H, 4000 lbs Load Cap - USA
Weight Capacity
4000 lbs
Base Diameter
1.97 in
Thread
1/2-13 in
Height
5.38 in
Weight Capacity
352 Ft. Lbs. lb-ft
Base Diameter
0.79 in
Thread
M6 x 1.0 in
Height
15 mm
Weight Capacity
576 Ft. Lbs. lb-ft
Base Diameter
2.00 in
Thread
3/8-16 in
Height
1.63 in
Weight Capacity
13 Ft. Lbs. lb-ft
Base Diameter
0.56 in
Thread
#10-32 in
Height
0.50 in
Weight Capacity
168 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
5/16-18 in
Height
1.00 in
Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread
Weight Capacity
151 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
5/16-18 in
Height
1.00 in
Weight Capacity
1770 lbs
Base Diameter
2.95 in
Thread
5/8-11 in
Height
6.87 in
Weight Capacity
200 Ft. Lbs. lb-ft
Base Diameter
0.59 in
Thread
M4 x 0.7 in
Height
15 mm
Weight Capacity
434 Ft. Lbs. lb-ft
Base Diameter
1.56 in
Thread
3/8-16 in
Height
1.00 in
Leveling Foot W/Plastic Cap, 1/2-13 x 3.93" Stud, 1.57" Base Dia, 4.49"H, 1800 Lbs. Cap, 304 SS
Weight Capacity
1800 lbs
Base Diameter
1.57 in
Thread
1/2-13 in
Height
4.49 in
Base Diameter
5.00 in
Height
1.25 in
Unit of Measurement
Inch (Imperial)
Leveling Foot - Threaded - 4500 Lbs. Capacity - 3.15" Base Dia. - J.W. Winco 41-80-1/2X13-75-D3-SK
Weight Capacity
4500 lbs
Base Diameter
3.15 in
Thread
1/2-13 in
Unit of Measurement
Inch (Imperial)
Leveling Foot - Threaded - 2700 Lbs. Capacity - 1.57" Base Dia. - J.W. Winco 41-40-3/8X16-75-D1-S
Weight Capacity
2700 lbs
Base Diameter
1.57 in
Thread
3/8-16 in
Unit of Measurement
Inch (Imperial)
Weight Capacity
500 Ft. Lbs. lb-ft
Base Diameter
1.97 in
Thread
M10 x 1.5 in
Height
1.97 in
J.W. Winco 10N2SNS SNSM-1.25-M10-2-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud
Weight Capacity
400 lbs
Base Diameter
2.25 in
Height
0.88 in
Unit of Measurement
Inch (Imperial)
Leveling Foot - Threaded - 1575 Lbs. Capacity - 1.57" Base Dia. - J.W. Winco 40-40-3/8X16-125-A0-SK
Weight Capacity
1575 lbs
Base Diameter
1.57 in
Thread
3/8-16 in
Unit of Measurement
Inch (Imperial)
Leveling Foot - Tapped - 4500 Lbs. Capacity - 3.15" Base Dia. - J.W. Winco 41-80-3/4X10-45-D0-X
Weight Capacity
4500 lbs
Base Diameter
3.15 in
Thread
3/4-10 in
Unit of Measurement
Inch (Imperial)
Leveling Foot - Threaded - 3150 Lbs. Capacity - 1.97" Base Dia. - J.W. Winco 41-50-1/2X13-75-D3-SK
Weight Capacity
3150 lbs
Base Diameter
1.97 in
Thread
1/2-13 in
Unit of Measurement
Inch (Imperial)
Leveling Foot - Threaded - 3150 Lbs. Capacity - 2.36" Base Dia. - J.W. Winco 41-60-3/8X16-75-D0-SK
Weight Capacity
3150 lbs
Base Diameter
2.36 in
Thread
3/8-16 in
Unit of Measurement
Inch (Imperial)