Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#9 Silver Star SSTH-09158 Trim Head 305 Stainless Steel Star Drive Screw 1-5/8"L, 4000 Count - USA

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

#9 Silver Star SSTH-09158 Trim Head 305 Stainless Steel Star Drive Screw 1-5/8"L, 4000 Count - USA

Item #: WBB1592101

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 579.00
Product Information
Customer Review
Product Q&A
#9 Silver Star SSTH-09158 Trim Head 305 Stainless Steel Star Drive Screw 1-5/8"L, 4000 Count

The Ultimate In Corrosion Resistance!
Silver Star 305 stainless steel screws for use with all chemically treated materials, coastal applications and all applications which are exposed to weather, high moisture, and other caustic conditions. Manufactured from the finest stainless steel alloys, it's unaffected by tannic acid and other extractives found in cedar and redwood. Experience our ease of drive with benefits such as a self taping type 17 augur, cutting nibs, knurl and more. Great for seacoast applications, docks, decking, fencing and any application where the most resistance to corrosion is needed.

Features:
  • Knurled Shoulder Reduces Drag
  • Notched Threads Reduce Torque
  • Self Tapping Type 17 Point
  • Flat Head w/ 5 Countersinking Cutting Nibs
  • Type 305 Stainless Steel
  • Deep, Wide Sharp Threads for Maximum Holding Power

Product Specifications

    • TYPETrim Head Stainless Steel Star Drive
    • PACKAGE QTY4000
    • FINISH305 Stainless Steel
    • DRIVET20
    • LENGTH INCHES1-5/8 (4.13 cm)
    • COUNTRY OF ORIGINMade in USA
    • COLOR FINISHSilver
    • MANUFACTURERS PART NUMBERSSTH-09158
    • HEAD DIAMETER.26"
    • DESCRIPTIONSilver Star Trim Head 305 Stainless Steel Star Drive Screws
    • BRANDScrew Products
    • MATERIALStainless Steel
    • SIZE#9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.