Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Plastic Head

20 Results

Size

View All Size

Brand

Material

Price

20 Results
Compare
4
4
Minimum purchase quantity is 4
$20.75
Ships in 2 Business Days (ships from US)

Thread Length

20mm in

Material

Plastic

Size

M4 x 0.7

Screw Material

Steel

Compare
3
3
Minimum purchase quantity is 3
$25.95
Ships in 2 Business Days (ships from US)

Thread Length

.82 in

Material

Plastic

Size

5/16-18

Screw Material

Steel

Compare
3
3
Minimum purchase quantity is 3
$24.00
Ships in 2 Business Days (ships from US)

Thread Length

20mm in

Material

Plastic

Size

M6 x 1.0

Screw Material

Steel

Compare
5
5
Minimum purchase quantity is 5
$16.75
Ships in 2 Business Days (ships from US)

Thread Length

.59 in

Material

Plastic

Size

1/4-20

Screw Material

Zinc Plated Steel

Compare
5
5
Minimum purchase quantity is 5
$16.00
Ships in 2 Business Days (ships from US)

Thread Length

15mm in

Material

Plastic

Size

M5 x 0.8

Screw Material

Zinc Plated Steel

Compare
4
4
Minimum purchase quantity is 4
$21.50
Ships in 2 Business Days (ships from US)

Thread Length

15mm in

Material

Plastic

Size

M8 x 1.25

Screw Material

Zinc Plated Steel