Plastic Head
Plastic Head T-Knob Thumb Screw - 1/4-20 - .59" Thread - 1.38" Head Dia. - .71" Head H - Pkg of 5
Thread Length
.59 in
Material
Plastic
Size
1/4-20
Screw Material
Zinc Plated Steel
Plastic Head Thumb Screw - M4 x 0.7 - 20mm Thread - 20mm Head Dia. - 14mm Head H - Pkg of 5
Thread Length
20mm in
Material
Plastic
Size
M4 x 0.7
Screw Material
Steel
Plastic Head Thumb Screw - 5/16-18 - .82" Thread - 1.18" Head Dia. - .83" Head H - Pkg of 5
Thread Length
.82 in
Material
Plastic
Size
5/16-18
Screw Material
Steel
Plastic Head T-Knob Thumb Screw - M6 x 1.0 - 15mm Thread - 35mm Head Dia. - 18mm Head H - Pkg of 5
Thread Length
15mm in
Material
Plastic
Size
M6 x 1.0
Screw Material
Zinc Plated Steel
Plastic Head T-Knob Thumb Screw - M8 x 1.25 - 30mm Thread - 45mm Head Dia. - 24mm Head H - Pkg of 5
Thread Length
30mm in
Material
Plastic
Size
M8 x 1.25
Screw Material
Zinc Plated Steel
Plastic Head T-Knob Thumb Screw - M6 x 1.0 - 30mm Thread - 45mm Head Dia. - 24mm Head H - Pkg of 5
Thread Length
30mm in
Material
Plastic
Size
M6 x 1.0
Screw Material
Zinc Plated Steel