Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Import Precision Ground Dowel Pin 3/32" x 1" 100 Per Pkg

Import Precision Ground Dowel Pin 3/32" x 1" 100 Per Pkg

Item #: WBB1448679

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Quantity

Customers Also Viewed

Import Precision Ground Dowel Pin 3/32" x 1" 100 Per Pkg

Features:
  • Heat Treated Alloy Steel
  • Precision Ground

Product Specifications

  • TYPEDowel
  • PACKAGE QUANTITY100
  • FINISHBright
  • LENGTH1"
  • SIZE3/32"
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDGlobal Approved
  • MATERIALSteel
  • DESCRIPTIONPin
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Import Precision Ground Dowel Pin 3/16" x 1/2" 100 Per Pkg

Item #: B1448704

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Precision Ground Dowel Pin 3/32" x 1" 100 Per Pkg

Import Precision Ground Dowel Pin 3/32" x 1" 100 Per Pkg

Item #: WBB1448679

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top