Hex Head Cap Screws
Ships From Canada
Size
Finish
Length
Brand
Material
Price
Hex Cap Screw - 5/16-18 x 1-1/4" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - BBI 400080
Length
1-1/4 in
Package Quantity
100
Size
5/16-18
Finish
Stainless Steel
Hex Cap Screw - 1/4-20 x 1" - 316 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 401010
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Stainless Steel
Hex Cap Screw - 1/4-20 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400010
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Stainless Steel
Hex Cap Screw - 5/16-18 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400078
Length
1 in
Package Quantity
100
Size
5/16-18
Finish
Stainless Steel
Hex Cap Screw - 1/4-20 x 1" - Carbon Steel - Zinc - Gr 5 - FT - UNC - USA - Pkg of 100 - BBI 457010
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Zinc
Hex Cap Screw - 5/16-18 x 3" - Carbon Steel - Zinc CR+3 - Gr 5 - PT - UNC - Pkg of 100 - BBI 847094
Length
3 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Cap Screw - 3/8-16 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400138
Length
1 in
Package Quantity
100
Size
3/8-16
Finish
Stainless Steel
Hex Cap Screw - 5/16-18 x 1-3/4" - Carbon Steel - Zinc CR+3 - Gr 5 - PT - UNC - 100 Pk - BBI 847084
Length
1-3/4 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Cap Screw - 3/8-16 x 1-1/4" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - BBI 400140
Length
1-1/4 in
Package Quantity
100
Size
3/8-16
Finish
Stainless Steel
Hex Cap Screw - 1/4-20 x 1/2" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400002
Length
1/2 in
Package Quantity
100
Size
1/4-20
Finish
Stainless Steel
Hex Cap Screw - M8 x 1.25 x 20mm - Carbon Steel - Zinc CR+3 - Gr 8.8 - UNC - Pkg of 100 - BBI 815034
Length
20 mm
Package Quantity
100
Size
M8 x 1.25
Finish
Zinc
Hex Cap Screw - 5/16-18 x 5/8" - Carbon Steel - Zinc CR+3 - Gr 5 - FT - UNC - 100 Pack - BBI 847072
Length
5/8 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Cap Screw - 5/16-18 x 2-1/4" - Carbon Steel - Zinc CR+3 - Gr 5 - PT - UNC - 100 Pk - BBI 847088
Length
2-1/4 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Cap Screw - 5/16-18 x 1-1/4" - Carbon Steel - Zinc CR+3 - Gr 5 - FT - UNC - 100 Pk - BBI 847080
Length
1-1/4 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Cap Screw - 5/16-18 x 3/4" - Carbon Steel - Zinc CR+3 - Gr 5 - FT - UNC - 100 Pack - BBI 847074
Length
3/4 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Cap Screw - 5/16-18 x 2" - Carbon Steel - Zinc CR+3 - Gr 5 - PT - UNC - Pkg of 100 - BBI 847086
Length
2 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Cap Screw - 5/16-18 x 1" - Carbon Steel - Zinc CR+3 - Gr 5 - FT - UNC - Pkg of 100 - BBI 847078
Length
1 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Cap Screw - 1/4-20 x 1-1/4" - 18-8 Stainless Steel - PT - UNC - Pkg of 100 - BBI 400012
Length
1-1/4 in
Package Quantity
100
Size
1/4-20
Finish
Stainless Steel
Hex Cap Screw - 5/16-18 x 3/4" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400074
Length
3/4 in
Package Quantity
100
Size
5/16-18
Finish
Stainless Steel
Hex Cap Screw - 3/8-16 x 3/4" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400134
Length
3/4 in
Package Quantity
100
Size
3/8-16
Finish
Stainless Steel
Length
2-1/4 in
Package Quantity
100
Size
5/16-18
Finish
Stainless Steel
Hex Cap Screw - 5/16-18 x 1-1/2" - Carbon Steel - Zinc CR+3 - Gr 5 - PT - UNC - 100 Pk - BBI 847082
Length
1-1/2 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Cap Screw - 1/2-13 x 4" - Carbon Steel - Zinc CR+3 - Grade 5 - PT - UNC - Pkg of 25 - BBI 847318
Length
4 in
Package Quantity
25
Size
1/2-13
Finish
Zinc