x

Take 15% off your entire order!

Offer applied at checkout

+

Fasco D255, 5" Shaded Pole Fan Coil Motor - 115 Volts 1050 RPM

Fasco D255, 5" Shaded Pole Fan Coil Motor - 115 Volts 1050 RPM

Item #: WBB186507

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $232.95

Quantity

Customers Also Viewed

Fasco 5" Shaded Pole Fan Coil Motor - 115 Volts 1050 RPM

  • Shaded Pole
  • Sleeve Bearing
  • Double Shaft
  • Automatic Overload
  • Single Phase
  • 60 HZ


  • BRAND Fasco
  • MANUFACTURERS PART NUMBER D255
  • HORSEPOWER 1/25
  • MOTOR RPM 60Hz 1050
  • VOLTAGE 115
  • PHASE 1
  • ENCLOSURE TYPE Open/Drip Proof
  • HERTZ 60
  • SPEEDS 3
  • ROTATION CW
  • THERMAL PROTECTION Automatic
  • RATED RPM 1050
  • MOUNTING Stud
  • FULL LOAD AMPS 2.5/1.5
  • BEARING TYPE Sleeve
  • LENGTH LESS SHAFT INCHES 3-7/8 (9.84 cm)
  • APPROVALS OR CERTIFICATIONS UL and CSA
  • is_motor Yes
  • RPM RANGE 1001-1100
  • MOTOR TYPE Shaded Pole
  • HERTZ (HZ) 60
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Lynn

    Date: April 23, 2019

    In past two years I ordered about 110 motors
    Your review:
    Never had any problems with this items , really good quality product
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fasco D255, 5" Shaded Pole Fan Coil Motor - 115 Volts 1050 RPM

Fasco D255, 5" Shaded Pole Fan Coil Motor - 115 Volts 1050 RPM

Item #: WBB186507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fasco D255, 5" Shaded Pole Fan Coil Motor - 115 Volts 1050 RPM
    Fasco D255, 5" Shaded Pole Fan Coil Motor - 115 Volts 1050 RPM
    Fasco D255, 5" Shaded Pole Fan Coil Motor - 115 Volts 1050 RPM
    Fasco D255, 5" Shaded Pole Fan Coil Motor - 115 Volts 1050 RPM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant