Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Draft Inducer

47 Results

Ships From Canada

Availability

Length Range (in)

Max Airflow Range (cfm)

View All Voltage
47 Results
Compare
BESTSELLER
1
1
$229.95
Ships Same Day

Amperage

0.23 A

Voltage

115 V

RPM

3080 rpm

Horsepower

1/125 HP

Compare
BESTSELLER
1
1
$239.95
Ships Same Day

Amperage

0.75 A

Voltage

115 V

RPM

3120 rpm

Horsepower

1/25 HP

Compare
1
1
$459.95
Ships in 2 Business Days (ships from US)

Amperage

1.1 A

Voltage

115 V

RPM

3000 rpm

Horsepower

1/50 HP

Compare
1
1
$529.00
Ships in 2 Business Days (ships from US)

Amperage

1.4 A

Voltage

120 V

RPM

3200 rpm

Horsepower

1/30 HP

Compare
1
1
$569.00
Ships in 2 Business Days (ships from US)

Amperage

1.5 A

Voltage

115 V

RPM

3000 rpm

Horsepower

1/25 HP

Compare
1
1
$695.00
Ships in 2 Business Days (ships from US)

Amperage

0.8 A

Voltage

208 / 230 / 460 V

RPM

3000 rpm

Horsepower

1/15 HP