- Hertz: 60
- Phase: 1
- Overload: Automatic
- Mounting: Mounting kit
- Frame: 48
Century FEH1028S, Fan Motor 850 RPM 460 Volts
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$849.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6-1/2 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/4 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 850 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Belly Band/Stud |
| Voltage | 460 V |
| Phase | 1 |
| Full Load Amps | 0.75 FLA |
| Manufacturers Part Number | FEH1028S |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | Century |