Emergency Vehicle Lights
Ships From Canada
Voltage
For Use With
Wattage
Diameter
Type
Length
Brand
Material
Width
Depth
Height
Color
Style
Price
Mounting Location
Magnetic
Color
Amber
Voltage
12 V
Height
5-1/2 in
Mounting Location
Magnet
Color
Amber Lens
Voltage
3VDC V
Height
8-1/2 in
Mounting Location
Bolted And Wired
Color
Amber Lens
Voltage
12-110VDC V
Height
4-1/4 in
Mounting Location
Bolted And Wired
Color
Clear Lens
Voltage
12-110VDC V
Height
4-1/4 in
Mounting Location
Recessed
Color
Clear
Voltage
12-24 V
Height
2 in
Mounting Location
Bolted And Wired
Color
Blue Lens
Voltage
12-110VDC V
Height
4-1/4 in
Wolo® LED Permanent Mount Or 1" Npt Pipe Mount Warning Light, Amber Lens - 3080Ppm-A
Mounting Location
Bolted And Wired
Color
Amber Lens
Voltage
12-60VDC V
Height
6-1/2 in
Mounting Location
Magnetic
Color
Black
Voltage
12 V
Height
2-1/4 in
Wolo® Roof Mount LED Warning Light 57" Low Profile Design. Clear Lens Red LEDs - 580R-57
Mounting Location
Grill Or Surface
Color
Clear Lens, Red LED
Voltage
12-24VDC V
Height
7 in
Mounting Location
Permanent
Color
Black
Voltage
12-36 V
Height
2-1/8 in
Mounting Location
Roof Mount
Color
Clear Lens, Blue And Red LED
Voltage
11-14VDC V
Height
5 in
Mounting Location
Recessed
Color
Amber
Voltage
12-24 V
Height
2-1/2 in
Mounting Location
Magnetic
Color
Amber
Voltage
12 V
Height
7 in
Wolo® Mini Bar Light Permanent Mount Super Bright LEDs 12-Volt Amber Lens - 3720P-A
Mounting Location
Permanent Or Magnet
Color
Amber Lens
Voltage
12VDC V
Height
3-1/4 in
Mounting Location
Permanent
Color
Black
Voltage
12-24 V
Height
1 in
Wolo® Low Profile Warning Light Bar 44" Alley And Take Down Lights 12-Volt Red LEDs - 7850-R
Mounting Location
Roof Mount
Color
Clear Lens, Red LED
Voltage
11-14VDC V
Height
15-1/4 in
Mounting Location
Permanent Or Magnet
Color
Red Lens
Voltage
12VDC V
Height
6-1/8 in
Mounting Location
Permanent
Color
Black
Voltage
12-24 V
Height
1 in
Mounting Location
Magnet
Color
Amber
Voltage
12 V
Height
4 in
Wolo® LED Permanent Mount Or 1" Npt Pipe Mount Warning Light, Green Lens - 3097Ppm-G
Mounting Location
Bolted And Wired
Color
Green Lens
Voltage
12-60VDC V
Height
6-1/2 in
Mounting Location
Magnetic
Color
Amber
Voltage
12 V
Height
6-3/4 in
Wolo® Low Profile 24" Light Bar Magnet Or Permanent Mount Clear Lens, Red LEDs - 7827Mp-R
Mounting Location
Roof Mount
Color
Clear Lens, Red LED
Voltage
12VDC V
Height
26-1/2 in
Buyers Products Drill Free Light Bar Cab Mount for Ford F-150 (2015+), F250-550 (2017+) - 8895152
Height
1-1/2 in
Width
10 in
Wolo® LED Permanent Mount Warning Light, Quad Flash 12-100-Volt Blue Lens - 3065P-B
Mounting Location
Bolted And Wired
Color
Blue Lens
Voltage
12-100VDC V
Height
6-1/2 in
Wolo® Roof Mount LED Warning Light 31" Low Profile Design, Clear Lens Amber LEDs - 570A-31
Mounting Location
Grill Or Surface
Color
Clear Lens, Amber LED
Voltage
12-24VDC V
Height
7 in
Wolo® Low Profile 24" Light Bar Magnet Or Permanent Mount Clear Lens, Amber LEDs - 7824Mp-A
Mounting Location
Roof Mount
Color
Clear Lens, Amber LED
Voltage
12VDC V
Height
26-1/2 in
Color
Multicolor
Voltage
12-24 V
Height
1-3/4 in
Width
5-3/8 in
Mounting Location
Magnetic
Color
Amber
Voltage
12 V
Height
9 in
Mounting Location
Permanent
Color
Black
Voltage
12-24 V
Height
4-3/8 in
Mounting Location
Permanent
Color
Black
Voltage
12-24 V
Height
4-3/8 in
Mounting Location
Permanent Or Magnet
Color
Clear Lens, Blue And Red LED
Voltage
12VDC V
Height
46-1/2 in
Wolo® Amber Expansion Kit For Grill And Surface Mount Kit Two Red Clusters - 8060-R
Mounting Location
Grill Or Surface
Color
Clear Lens, Red LED
Voltage
12-24VDC V
Height
12-1/2 in
Wolo® Roof Mount LED Warning Light 57" Low Profile Design. Clear Lens Blue LEDs - 575B-57
Mounting Location
Grill Or Surface
Color
Clear Lens, Blue LED
Voltage
12-24VDC V
Height
7 in
Mounting Location
Permanent
Color
Amber
Voltage
12 V
Height
5 in
Wolo® Roof Mount LED Warning Light 31" Low Profile Design. Clear Lens Red LEDs - 575B-31
Mounting Location
Grill Or Surface
Color
Clear Lens, Red LED
Voltage
12-24VDC V
Height
7 in
Mounting Location
Permanent Or Magnet
Color
Clear Lens, Blue LED
Voltage
12VDC V
Height
46-1/2 in
Wolo® LED Permanent Mount Or 1" Npt Pipe Mount Warning Light, Amber Lens - 095Ppm-C
Mounting Location
Bolted And Wired
Color
Clear Lens
Voltage
12-60VDC V
Height
6-1/2 in
Mounting Location
Magnetic
Color
Amber
Mounting Location
Self-Leveling
Color
Black
Mounting Location
Permanent Or Magnet
Color
Amber Lens
Voltage
12VDC V
Height
6-1/8 in
Buyers LED Rectangular Amber/Clear Low Profile Strobe Light 12V - 6 LEDs - 8891902
Mounting Location
Permanent
Color
Black
Voltage
12-24 V
Height
1 in
Mounting Location
Permanent
Color
Black
Voltage
12-24 V
Height
4-3/8 in