x

Take 15% off your entire order!

Offer applied at checkout

Fabric-Reinforced Neoprene Rubber Sheet No Adhesive - 70A - 1/8" Thick x 12" Wide x 24" Long

Fabric-Reinforced Neoprene Rubber Sheet No Adhesive - 70A - 1/8" Thick x 12" Wide x 24" Long

Item #: WBB2326288

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Quantity

Fabric-Reinforced Neoprene Rubber Sheet No Adhesive - 70A - 1/8" Thick x 12" Wide x 24" Long

These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.

  • WIDTH FEET 1 (.3 m)
  • BRAND USA Sealing
  • DENSITY 1.50 g/cm3
  • SHAPE Sheet
  • MATERIAL Neoprene
  • DESCRIPTION Fabric-Reinforced Neoprene Rubber Sheet No Adhesive
  • LENGTH FEET 2 (.61 m)
  • TEAR STRENGTH 20 N/mm
  • TENSILE STRENGTH 1000 PSI
  • COMPRESSION SET 0.33
  • PACKAGE QUANTITY 1
  • SPECIFICATIONS ASTM D2000 BC 707
  • MATERIAL TEMPERATURE RANGE -30°F to 250°F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Good
  • UV RESISTANCE Good
  • MANUFACTURERS PART NUMBER BULK-RS-NNFR70-10
  • GRADE Fabric Reinforced
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/8 (.32 cm)
  • FABRIC REINFORCEMENT Nylon
  • DUROMETER 70A
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fabric-Reinforced Neoprene Rubber Sheet No Adhesive - 60A - 1/8" Thick x 12" Wide x 24" Long

Item #: B2326133

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$24.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fabric-Reinforced Neoprene Rubber Sheet No Adhesive - 70A - 1/8" Thick x 12" Wide x 24" Long

Fabric-Reinforced Neoprene Rubber Sheet No Adhesive - 70A - 1/8" Thick x 12" Wide x 24" Long

Item #: WBB2326288

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant