These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.
Neoprene Rubber Roll, Fabric Reinforced, 108"L x 48"W x 1/8" Thick, 60A, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$685.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 ft |
| Width | 4 ft |
| Thickness | 1/8 in |
| Tensile Strength | 1000 psi |
| Density | 1.50 g/cm³ |
| Tear Strength | 20 N/mm |
Product Details
| Color | Black |
| Material Temperature Range | -30 to 250 °F |
| Durometer | 60A |
| Fabric Reinforcement Material | Polyester |
| UV Resistance | Good |
| Compression Set | 0.33 |
| Material | Neoprene |
| Description | Fabric-Reinforced Neoprene Rubber Roll No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-NFR60-54 |
| Backing Type | Plain |
| Grade | Fabric Reinforced |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Shape | Roll |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 BC 607 |