Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



USA Sealing

Model # :WBB2326166

MPN #: BULK-RS-NFR70-247

High Strength Neoprene Rubber Roll, Fabric Reinforced, 84"Lx36"Wx1/16"Thick, 70A, Black

Product Description
These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. High Strength Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.

PRICE
$425.95

1
1
Ships in 4 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 ft
Width3 ft
Thickness1/16 in
Tensile Strength1500 psi
Density1.35 g/cm³
Tear Strength20 N/mm

Product Details

ColorBlack
Material Temperature Range-30 to 250 °F
Durometer70A
Fabric Reinforcement MaterialPolyester
UV ResistanceGood
Compression Set0.3
MaterialNeoprene
DescriptionFabric-Reinforced High Strength Neoprene Rubber Roll No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-NFR70-247
Backing TypePlain
GradeFabric Reinforced
Chemical ResistanceGood
Oil ResistanceGood
ShapeRoll
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BC 710