Interion® Fabric Reception Seating
Make a good first impression and create an inviting reception area with these comfortable, fabric upholstered guest chairs that feature luxurious 3-1/2" thick foam cushions and padded armrests. The roomy seat measures 20-1/2"W x 19", and the back measures 20-1/2"W x 16"H (19"H from seat). 18 gauge all steel stable sled base. Meet BIFMA Standards. Brand is Interion By Global Industrial. Easy assembly.
Click HERE for reception tables.
Interion by Global Industrial
Model # :WB250786BK
Interion® Guest Chair - Fabric - Black
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$229.95was $285.95
Save $56.00 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 38 in |
| Weight Capacity | 250 lbs |
| Weight | 32 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 19 in |
| Base | Sled Base |
| Back Width | 20-1/2 in |
| Back Height | 16 in |
Product Details
| Assembly Required | Yes |
| Type | Guest/ Side Chair |
| Frame Color Family | Black |
| Series | Interion |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Reception Chair |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | 250786BK |
| Back Type | Mid Back |
| Seat Material | Fabric |
| Collection | Traditional |
| Brand | Interion by Global Industrial |