x

Take 15% off your entire order!

Offer applied at checkout

Balt® Fabric Cork-Plate Tackboard with Aluminum Trim 48"W x 33-3/4"H Granite

Balt® Fabric Cork-Plate Tackboard with Aluminum Trim 48"W x 33-3/4"H Granite

Item #: WBB537494

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Indigo
  • Granite

Granite

$276.14 up to 30% OFF

Price: $193.95

Quantity

Customers Also Viewed

Balt® Fabric Cork-Plate Tackboard with Aluminum Trim 48"W x 33-3/4"H Granite

Fabric Cork-Plate Boards feature Polyolefin fabric with a cork and MDF substrate. Fabric is washable and unaffected by most common chemicals, salts, and cleansers. Fabric treated to resist the growth of stain- and odor-causing microbes. Made in the USA. TAA compliant. 10 year guarantee.

  • WIDTH INCHES 48 (121.92 cm)
  • HEIGHT INCHES 33-3/4 (85.73 cm)
  • COLOR FINISH Granite
  • BRAND Balt®
  • DESCRIPTION Cork-Plate Board with Aluminum Trim
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER 333AC-36
  • STYLE Fabric Board
  • SUGGESTED USE Indoor
  • LIMITED WARRANTY 10 Years
  • BOARD TYPE Bulletin Board
  • SURFACE MATERIAL Fabric
  • NOMINAL BOARD SIZE (W X H) 48 x 36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial Dry Erase Eraser

$10.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Fabric Cork-Plate Tackboard with Aluminum Trim 48"W x 33-3/4"H Granite

Balt® Fabric Cork-Plate Tackboard with Aluminum Trim 48"W x 33-3/4"H Granite

Item #: WBB537494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant