x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors F781, 1/2HP, 208-230V, 850RPM, 1PH, TENV, 56Y FR

Actual product may differ from image shown

Marathon Motors F781, 1/2HP, 208-230V, 850RPM, 1PH, TENV, 56Y FR

Item #: WBB869385

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $305.95

Quantity

Customers Also Viewed

Marathon Motors F781, 1/2HP, 208-230V, 850RPM, 1PH, TENV, 56Y FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

  • HORSEPOWER 1/2
  • ENCLOSURE TENV
  • FRAME 56Y
  • BRAND Marathon Motors
  • MOUNTING Resilient Base/Stud
  • MOTOR RPM 60Hz 850
  • RPM 850
  • PHASE 1
  • VOLTAGE 208-230
  • SERVICE FACTOR 1
  • THERMAL PROTECTION Automatic
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • WEIGHT 40 (18.18 kg)
  • UL Y
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER F781
  • RPM RANGE 0-1000
  • INSULATION CLASS B
  • FL AMPS 3.7-3.6
  • OPPOSITE END BEARING SIZE Ball
  • DRIVE END BEARING SIZE 6203
  • BEARING-DRIVE-END 6203
  • ORIENTATION Horizontal or Vertical
  • STARTING TYPE Squirrel Cage Induction
  • CATALOG NUMBER F781
  • FL EFFICIENCY 0
  • is_motor Yes
  • KVA-CODE C
  • MODEL NUMBER 5KCP49UN9838S
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors F781, 1/2HP, 208-230V, 850RPM, 1PH, TENV, 56Y FR

Marathon Motors F781, 1/2HP, 208-230V, 850RPM, 1PH, TENV, 56Y FR

Item #: WBB869385

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant